Buy more than* S$200* and get FREE SHIPPING

  • Welding Wire

Welding Wire YM-50T1

4.50 (4)
Item.#
08007456
Mfr.#
YM-50T1
Package Qty.
1Roll(20kg)
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yield Point (N/mm2)
425
Elongation (%)
29
Type
Solid (wire)
Wire Diameter (phi mm)
1.2
Welding Process
MAG welding (CO2)
Purpose
Horizontal fillet and butt welding of automotive, canning, industrial machinery, vehicles, electric, shipbuilding
Tensile Strength (N/mm2)
531
Absorbed Amount
124J (2mmV notch Charpy absorbed energy)
JIS Standard
JIS Z 3312, YGW12
Temperature (deg C)
0 (test, example)
Current Range (A)
Facing down: 120-350
Compatible
Mild steel 490N/mm 2 (50kg) high tensile strength steel (steel grade, etc.)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-04-20 08:22:12
At all no problem. It is a brand of peace of mind.
This review is about item#07247317.
Used as a welding work
5
From Japan
On 2015-03-06 17:50:34
It has been used in welding work at the track maintenance, but it is very good commodity.
This review is about item#07247317.
Parts welding
5
From Japan
On 2014-11-29 10:00:27
Again, it can be used leading manufacturers products with confidence.
This review is about item#35141723.
Handrail - hardware
3
From Japan
On 2013-07-01 17:10:45
It is just nice to, such as fill-in-the-blank, such as a handrail.
This review is about item#35141723.