Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Slip-Resistant Tape N-002 for Outdoor, "Nonslip"

Slip-Resistant Tape N-002 for Outdoor, "Nonslip" NSP-505

4.60 (5)
Item.#
08007553
Mfr.#
NSP-505
Package Qty.
1Roll
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
20
Tape Thickness (mm)
0.8
Abrasive Type
Silicon carbide, aluminum oxide
Tape Width (mm)
50
TRUSCO Part Number
001-1410
Purpose
Exit and entrances of buildings and factories. For staircases and sloping corridors. For workbenches and around machinery. For forklifts and steps of construction machinery etc. For stepladders.
Tensile Strength (N/25mm)
147
Base Material
Aluminum foil
Tape Length (m)
5
Color
Yellow
Adhesive
Acrylic type
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
stepladder
5
From Japan
On 2018-03-13 15:07:36
I use it for the slip of the stepladder. You can use it safely even on rainy days.
This review is about item#6652195.
When getting on and off the vehicle
5
From Japan
On 2016-11-04 15:51:43
We made it to be equipped as delivery worker's occupational accident prevention measure. When getting on and off a vehicle on a rainy day we will equip all vehicles in the future with high risk.
This review is about item#33168107.
For wood deck staircase
5
From Japan
On 2016-06-10 17:07:54
The color was also good as a slip prevention. There was no problem with the adhesive surface, and it was able to paste cleanly. It is also reasonable for price.
This review is about item#37060457.
Use of truck cabins and torii
3
From Japan
On 2015-03-07 18:41:40
It is hard to cut.
This review is about item#37060213.
Slope of factory stairway and exhibition ground
5
From Japan
On 2014-05-19 17:32:42
Since it is outdoor use, I do not know the durability, but feeling of use is no problem.
This review is about item#06652195.