Buy more than* S$200* and get FREE SHIPPING

  • Socket
  • Socket
  • Socket

Socket K00SKT-S13

5.00 (4)
Item.#
08007657
Mfr.#
K00SKT-S13
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel plate
Compatible
420K 415K, 405K 405 15K, 450K 450 15K, 451K, 305K, 120K, 120SK, 145K 146K, 145LK 146LK, 700K 750K
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
In the speaker box
5
From Japan
On 2018-01-04 17:33:52
Hammer caster is convenient as it becomes removable
This review is about item#8007666.
Attaching the caster of the guitar amplifier
5
From Japan
On 2016-04-04 17:58:18
I bought it with a caster and set. Plug-in type is handy because it was a place I was giving up because I can not find it in the home center.
This review is about item#08007666.
We will process and use other imported percussion instruments to repair other companies.
5
From Japan
On 2013-03-11 20:14:45
Currently troubled repair products have a pipe structure in a double structure and a spacer-like pipe-shaped thing with a thickness of about 1.5 mm is inserted on the outside of the socket and the insertion partner is inserted as a cast rather than a tree It is a situation where I am struggling to remove the socket It is a situation that I do not know yet whether the repair is complete or not. I thought that there was a special tool to prevent sockets from being deformed when tapping, although it is necessary to beat in when inserting a new socket into a hole.
This review is about item#08007657.
For workers casters
5
From Japan
On 2012-07-27 21:18:33
Purchased for driving caster of 2 x 4 work table. Bought a short bit for woodworking with hole diameter 13.5 together. In the case of a plate type, the casters that fit in 2 × 4 (38 mm) are underloaded or have fewer types. Afterwards it is driven type or side mounted type, but chose the driving type. Although it is a driving type socket, it is always loaded, so it will not come off, and if used in conjunction with adhesive it will not be a problem.
This review is about item#08007641.