Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Socket
  • Socket
  • Socket

Socket K00SKT-S15

5.00 (3)
Item.#
08007666
Mfr.#
K00SKT-S15
Package Qty.
1PC
Ship pack of
1
2.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Sheet steel
Application
For wooden legs.
TRUSCO Part Number
398-5059
Compatible
420K/415K, 405K/40515K, 450K/45015K, 120K, 120SK, 145K/146K, 145LK/146LK, 700K/750K
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Caster mounting of guitar amplifier
5
From Japan
On 2016-04-04 17:58:18
I bought in the casters and set. Plug-in is useful because was the place that had give up because it does not find in a hardware store.
This review is about item#08007666.
And processing used in other caster repair of import percussion.
5
From Japan
On 2013-03-11 20:14:45
And inserting present condition repair products be inserted include the spacers specific pipe-like which have been pipe section is a double structure with a thickness of about 1.5mm on the outside of the socket mating are inserted in the casting rather than wood whether that good where you are struggling to remove the socket repair is completed is still a situation you do not know. We need to impress when you insert a new socket to the hole, but I thought that ... I wish if there is a special tool to ensure that the socket is not deformed when hit.
This review is about item#08007657.
Workbench for caster
5
From Japan
On 2012-07-27 21:18:33
Purchased for workbench of implantation caster made with 2 × 4. Together to buy a short bit for woodworking hole diameter 13.5. That's plate type caster that will fit in 2 × 4 (38mm) is insufficient load or the type is small. Or after the implantation type, becomes the side-mounted type, I chose the implant type. But driving type of socket, always to'll never escape because the load is applied, if used in combination with adhesive It would not be a problem.
This review is about item#08007641.