Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 215E-N100

5.00 (1)
Item.#
08007675
Mfr.#
215E-N100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Wheel Diameter D (phi mm)
100
Mounting Base Dimension A x B x C(mm)
160x63x58
Wheel Width (mm)
25
Model
215E Swivel
Mounting Hole Diameter P(mm)
8.8
Dimension U(mm)
8.5
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)
Brake
Per
Wheel No.
429E-N
Mounting Dimentsion X x Y x Z(mm)
139x55x42
Allowable Load (daN)
60
Eccentricity E (mm)
32.0
Attachment Height H (mm)
122
Dimension T (mm)
59.4
Dimension S (mm)
38.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attaching the caster to the rack
5
From Japan
On 2016-08-18 00:27:34
It was not an ordinary square type, it was a type that could be worn in a corner, making installation work easier. I admired that there is such a thing. I happened to find a caster on the net, but at the same time I happened to find a site called Monotaro.
This review is about item#08007736.