Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 215E-N40

5.00 (2)
Item.#
08007693
Mfr.#
215E-N40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimension U(mm)
7.0
Turning Radius (mm)
51
Wheel Diameter D (phi mm)
40
Mounting Base Dimension A x B x C(mm)
94x45x34
Allowable Load (daN)
30
Eccentricity E (mm)
20.0
Attachment Height H (mm)
58
Brake
Per
Dimension T (mm)
28.3
Dimension S (mm)
28.3
Wheel No.
429G-N
Mounting Dimentsion X x Y x Z(mm)
80x40x20
Model
215E Swivel
Mounting Hole Diameter P(mm)
5.2
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product parts
5
From Japan
On 2018-04-09 12:03:59
Until now, it is a normal specification, it never broke. Is pleased.
This review is about item#08007702.
Attaching the caster to the rack
5
From Japan
On 2016-08-18 00:27:34
It was not an ordinary square type, it was a type that could be worn in a corner, making installation work easier. I admired that there is such a thing. I happened to find a caster on the net, but at the same time I happened to find a site called Monotaro.
This review is about item#08007736.