Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 215E-N50

5.00 (1)
Item.#
08007702
Mfr.#
215E-N50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Attachment Height H (mm)
66
Dimension T (mm)
28.3
Shape
SwivelS
Wheel Diameter D (phi mm)
50
Mounting Base Dimension A x B x C(mm)
94x45x34
Wheel Width (mm)
21
Model
215ESwivel
Mounting Hole Diameter P(mm)
5.2
Brake
Per
Dimension U(mm)
7
Turning Radius (mm)
58
Dimension S (mm)
28.3
Wheel No.
429G-N
Mounting Dimentsion X x Y x Z(mm)
80x40x20
Allowable Load (daN)
40
Eccentricity E (mm)
21
Finishing (Metal Compatibletings)
Chromeplating(plateUniqlooverrhodiumplated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attaching the caster to the rack
5
From Japan
On 2016-08-18 00:27:34
It was not an ordinary square type, it was a type that could be worn in a corner, making installation work easier. I admired that there is such a thing. I happened to find a caster on the net, but at the same time I happened to find a site called Monotaro.
This review is about item#08007736.