Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 215E-N65

5.00 (2)
Item.#
08007711
Mfr.#
215E-N65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimension S (mm)
28.3
Wheel No.
429E-N
Mounting Dimentsion X x Y x Z(mm)
80x40x20
Allowable Load (daN)
40
Eccentricity E (mm)
24.0
Attachment Height H (mm)
84
Dimension T (mm)
28.3
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)
Brake
Per
Wheel Diameter D (phi mm)
65
Mounting Base Dimension A x B x C(mm)
94x45x34
Wheel Width (mm)
21
Model
215E Swivel
Mounting Hole Diameter P(mm)
5.2
Dimension U(mm)
7.0
Turning Radius (mm)
62
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product parts
5
From Japan
On 2018-04-09 12:03:59
Until now, it is a normal specification, it never broke. Is pleased.
This review is about item#08007702.
Attaching the caster to the rack
5
From Japan
On 2016-08-18 00:27:34
It was not an ordinary square type, it was a type that could be worn in a corner, making installation work easier. I admired that there is such a thing. I happened to find a caster on the net, but at the same time I happened to find a site called Monotaro.
This review is about item#08007736.