Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 215E-N75

5.00 (1)
Item.#
08007727
Mfr.#
215E-N75
Package Qty.
1PC
Ship pack of
1
9.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Allowable Load (daN)
50
Eccentricity E (mm)
29
Attachment Height H (mm)
93
Dimension T (mm)
28.3
Shape
SwivelS
Wheel Diameter D (phi mm)
75
Mounting Base Dimension A x B x C(mm)
94x45x34
Wheel Width (mm)
21
Brake
Per
Model
215ESwivel
Mounting Hole Diameter P(mm)
5.2
Dimension U(mm)
7
Turning Radius (mm)
68
Dimension S (mm)
28.3
Wheel No.
429E-N
Mounting Dimentsion X x Y x Z(mm)
80x40x20
Finishing (Metal Compatibletings)
Chromeplating(plateUniqlooverrhodiumplated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Caster attachment to the rack
5
From Japan
On 2016-08-18 00:27:34
Rather than the usual square type, because it was the type to be worn on the corner, the mounting work has become easier. I was impressed and I have these kind of things. I found by chance looking for a caster on the net, but was found by chance is also a site called at the same time Monotarou.
This review is about item#08007736.