Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 215E-N85

5.00 (2)
Item.#
08007736
Mfr.#
215E-N85
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Mounting Dimentsion X x Y x Z(mm)
139x55x42
Allowable Load (daN)
60
Eccentricity E (mm)
28.0
Attachment Height H (mm)
103
Dimension T (mm)
59.4
Dimension S (mm)
38.9
Wheel No.
429E-N
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)
Brake
Per
Wheel Width (mm)
25
Model
215E Swivel
Mounting Hole Diameter P(mm)
8.8
Dimension U(mm)
8.5
Turning Radius (mm)
74
Wheel Diameter D (phi mm)
85
Mounting Base Dimension A x B x C(mm)
160x63x58
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product parts
5
From Japan
On 2018-04-09 12:03:59
Until now, it is a normal specification, it never broke. Is pleased.
This review is about item#08007702.
Attaching the caster to the rack
5
From Japan
On 2016-08-18 00:27:34
It was not an ordinary square type, it was a type that could be worn in a corner, making installation work easier. I admired that there is such a thing. I happened to find a caster on the net, but at the same time I happened to find a site called Monotaro.
This review is about item#08007736.