Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 220G-R50

Item.#
08007824
Mfr.#
220G-R50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
50
Mounting Dimentsion X x Y x Z(mm)
122x46x38
Eccentricity E (mm)
16.0
Attachment Height H (mm)
66
Dimension T (mm)
53.7
Dimension S (mm)
32.5
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment
Material (Wheel)
Gum
Model
220G freely cars
Mounting Base Dimension A x B x C(mm)
135x52x50
Allowable Load (daN)
30
Mounting Hole Diameter P(mm)
6.5
Dimension U(mm)
6.5
Turning Radius (mm)
42
Wheel No.
425G
Wheel Width (mm)
20
Brake
None
Shape
Freely cars