Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel427S-Rd
  • Wheel, Rubber Wheel427S-Rd
  • Wheel, Rubber Wheel427S-Rd

Wheel, Rubber Wheel427S-Rd 427S-RD50

5.00 (2)
Item.#
08007894
Mfr.#
427S-RD50
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
8.3
Wheel Width (mm)
26
Wheel Diameter (phi mm)
50
Allowable Load (daN)
50
Conformity Number
S, 220S
Boss Width h (mm)
30
Material (Wheel)
Rubber
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
26
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of store fixtures
5
From Japan
On 2016-10-06 17:04:49
Price is cheap, replacement work is easy.
This review is about item#08007894.
Exchange of wheels of cooking transport cart
5
From Japan
On 2016-02-11 18:02:48
I just exchanged, so I do not know about durability, but I am using it without problems.
This review is about item#08007912.