Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Rubber Wheel427S-Rd
  • Wheel, Rubber Wheel427S-Rd
  • Wheel, Rubber Wheel427S-Rd

Wheel, Rubber Wheel427S-Rd 427S-RD100

5.00 (2)
Item.#
08007903
Mfr.#
427S-RD100
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Boss Width h (mm)
44
Material (Wheel)
Rubber
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
32
Conformity Number
S, SR, SRP, SA, SK, SKR, 400S, 400SR, 400SRP, 413, 419S, 615, 505
Wheel Width (mm)
32
Wheel Diameter (phi mm)
100
Allowable Load (daN)
100
Hole Diameter d (phi mm)
10.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of store fixtures
5
From Japan
On 2016-10-06 17:04:49
Price is cheap, replacement work is easy.
This review is about item#08007894.
Exchange of wheels of cooking transport cart
5
From Japan
On 2016-02-11 18:02:48
I just exchanged, so I do not know about durability, but I am using it without problems.
This review is about item#08007912.