Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wheel, Rubber Wheel427S-Rd
  • Wheel, Rubber Wheel427S-Rd
  • Wheel, Rubber Wheel427S-Rd

Wheel, Rubber Wheel427S-Rd 427S-RD125

5.00 (2)
Item.#
08007912
Mfr.#
427S-RD125
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
40
Wheel Diameter (phi mm)
125
Allowable Load (daN)
120
Hole Diameter d (phi mm)
12.2
Conformity Number
S,SR,SRP,SA,SK,SKR,400S,400SR,400SRP,413,419S,615,505
Material (Wheel)
Gum
Wheel Diameter D (phi mm)
125
Wheel Width W(mm)
40
Boss Width h (mm)
54
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of store fixtures
5
From Japan
On 2016-10-06 17:04:49
Price is cheap, replacement work is easy.
This review is about item#08007894.
Exchange of wheels of cooking transport cart
5
From Japan
On 2016-02-11 18:02:48
I just exchanged, so I do not know about durability, but I am using it without problems.
This review is about item#08007912.