Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 449G-N
  • Nylon Wheel 449G-N
  • Nylon Wheel 449G-N

Nylon Wheel 449G-N 449G-N65

5.00 (1)
Item.#
08007964
Mfr.#
449G-N65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Conformity Number
440G,440R
Wheel Width W(mm)
28
Boss Width h (mm)
34
Wheel Diameter (phi mm)
65
Allowable Load (daN)
90
Material (Wheel)
Nylon
Hole Diameter d (phi mm)
8.2
Wheel Width (mm)
28
Wheel Diameter D (phi mm)
65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood board flatbed car
5
From Japan
On 2016-03-25 14:23:01
Although I was using a flat truck for product transport at the work site, I thought to discard the truck itself without a durable abrasion on resin wheels and without exactly good size to buy a replacement wheel, Although there was something made of nylon made of nylon and there was something that was exactly good so we bought it and exchanged, the rolling is also very well and I am very satisfied.
This review is about item#08007973.