Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Wheel 449G-N
  • Nylon Wheel 449G-N
  • Nylon Wheel 449G-N

Nylon Wheel 449G-N 449G-N75

5.00 (1)
Item.#
08007973
Mfr.#
449G-N75
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Number
440G,440R
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
35
Boss Width h (mm)
39
Material (Wheel)
Nylon
Wheel Diameter (phi mm)
75
Allowable Load (daN)
100
Hole Diameter d (phi mm)
8.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood board flatbed car
5
From Japan
On 2016-03-25 14:23:01
Although I was using a flat truck for product transport at the work site, I thought to discard the truck itself without a durable abrasion on resin wheels and without exactly good size to buy a replacement wheel, Although there was something made of nylon made of nylon and there was something that was exactly good so we bought it and exchanged, the rolling is also very well and I am very satisfied.
This review is about item#08007973.