Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 315SA-N100

Item.#
08008043
Mfr.#
315SA-N100
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Material (Wheel)
Nylonpiecewheels(resinbushinput)
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
138
Wheel No.
429S0S-N
Wheel Width (mm)
32
Brake
Per
Weight (g)
1021
Model
315SASwivel
Shape
SwivelS
Eccentricity E (mm)
35
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
Allstainlesssteel