Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 315SA-N125

Item.#
08008052
Mfr.#
315SA-N125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel No.
429S0S-N
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Eccentricity E (mm)
38.0
Turning Radius (mm)
102
Brake
Per
Finishing (Metal Compatibletings)
All stainless steel
Material (Wheel)
Nylon piece wheels (resin bush input)
Model
315SA Swivel
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
173