Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel 320ER-UB125

5.00 (1)
Item.#
08008156
Mfr.#
320ER-UB125
Package Qty.
1PC
Ship pack of
1
38.06 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
70
Attachment Height H (mm)
148
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
All stainless steel
Brake
None
Model
320ER fixed cars
Mounting Hole Diameter P(mm)
8.8
Wheel No.
439E-UR
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels (roller - bearing input)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to exchange rice cooker cart for the caster in the kitchen
5
From Japan
On 2015-10-05 19:14:42
Since the existing caster is corrosion and rust for rubber casters iron was intense was to made of all stainless steel. Since the caster members are also using a urethane have put their trust in durability. The third-party products small stainless caster was using a hammer caster there is no standard. The number of items a lot is ease of use was good. It is very smooth because the feeling of use is also a leading caster professional manufacturer after mounting I think if you are seeking a long-term operation is made of stainless steel good.
This review is about item#08008165.