Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel 320ER-UR75

5.00 (1)
Item.#
08008183
Mfr.#
320ER-UR75
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Mounting Hole Diameter P(mm)
6.5
Wheel No.
439E-UR
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
21
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheel
Model
320ERfixedcars
Shape
Fixedcars
Attachment Height H (mm)
92
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Allstainlesssteel
Brake
None
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for changing the rice cooker casters in the kitchen
5
From Japan
On 2015-10-05 19:14:42
Rust and corrosion were intense because the existing casters were rubber casters made of iron, so we made it all-stainless steel. Since the caster section also uses urethane, I put reliance on durability. Smaller stainless steel casters in other companies' products did not have standards and used hammer casters. The number of items was many and usability was good. The feeling after installation is also a major caster special manufacturer so it is very smooth. I think that it is good made of stainless steel if long-term operation is sought.
This review is about item#08008165.