Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429S-NRB
  • Nylon Wheel 429S-NRB
  • Nylon Wheel 429S-NRB

Nylon Wheel 429S-NRB 429S-NRB50

4.50 (4)
Item.#
08008287
Mfr.#
429S-NRB50
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
25
Boss Width h (mm)
30
Conformity Number
S,SR,SRP,SA,SK,SKR,220S
Allowable Load (daN)
60
Hole Diameter d (phi mm)
8.2
Material (Wheel)
Nylon(doublerowballbearinginput)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Trolleys carrying products
5
From Japan
On 2017-11-12 14:55:39
Although we used a variety of wheels so far but the floor is uneven and the wheels are small, we have power, but in places where flooring has been done we have bearings so it can be carried comfortably
This review is about item#8008296.
Table casters Wheels break
3
From Japan
On 2017-02-17 16:39:28
It is the best if the length of the sleeve is the same as the width of the inner diameter.
This review is about item#8008287.
Since the nylon wheel of the same specification was damaged, I bought only the wheel and replaced it
5
From Japan
On 2016-03-07 19:35:20
The wheel that arrived has a different shape from the previous one, the cover is attached, the structure that was able to remove the needle of the bearing is fixed, the gloss of the material is different, and when it is received "This can be exchanged I worried about it, but when installed, it fits snugly into the old caster, the wheel cover is well made, seems to be improved a little better than the old ones. Easy to use, satisfied
This review is about item#08008323.
Repair of motorcycle maintenance stand
5
From Japan
On 2016-01-11 17:32:25
The roller of the maintenance stand used for the maintenance of the motorcycle was broken, so it was quite expensive to check with the stand maker. In that case, it was this caster that I looked for "Monotaro" as a request. As expected it was industrially strong, strong and more stable than genuine. Other maintenance stands which currently have no problem will be replaced in turn.
This review is about item#08008305.