Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429S-NRB
  • Nylon Wheel 429S-NRB
  • Nylon Wheel 429S-NRB

Nylon Wheel 429S-NRB 429S-NRB150

5.00 (2)
Item.#
08008332
Mfr.#
429S-NRB150
Package Qty.
1PC
Ship pack of
1
30.93 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
35
Boss Width h (mm)
54
Conformity Number
S,SR,SRP,SA,SK,SKR,400S,400SR,400SRP,413,419S,420YS,413YS
Allowable Load (daN)
160
Hole Diameter d (phi mm)
12.2
Material (Wheel)
Nylon (double row ball bearing input)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To buy only the wheels because the nylon wheels of the same specification is damaged, it was replaced
5
From Japan
On 2016-03-07 19:35:20
Arrived wheels, in so far as the different shape, cover attaching, what was a structure in which Hazuseru the needle bearings, become fixed, gloss difference of material, when it receives the wonder can be "This is replacement UGA? "was worried that it fits snugly in the old caster After installing, have made may be a wheel cover, it seems to be to a large extent improved than the old ones. Ease of use is also good, I am satisfied
This review is about item#08008323.
Repair of bike maintenance stand
5
From Japan
On 2016-01-11 17:32:25
It was quite expensive was confirmed on the stand manufacturer because the roller of maintenance stand that you are using for the maintenance of the bike has been cracked. If such is the sought out as "Monotarou" asked is was this caster. Expected industrial, it was more stable than genuine in strength pat. Other maintenance stand no current problem is also in order to be replaced.
This review is about item#08008305.