Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 315SA-N75

Item.#
08008357
Mfr.#
315SA-N75
Package Qty.
1PC
Ship pack of
1
29.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Attachment Height H (mm)
97
Wheel No.
429G-N
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
28.0
Brake
Per
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
All stainless steel
Material (Wheel)
Nylon piece wheels (resin bush input)
Model
315SA Swivel
Screw Dimensions T
M16x2.0