Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 400RSP Rigid Caster, Rubber Wheel,
  • 400RSP Rigid Caster, Rubber Wheel,
  • 400RSP Rigid Caster, Rubber Wheel,

400RSP Rigid Caster, Rubber Wheel, 400SRP-R100

Item.#
08008585
Mfr.#
400SRP-R100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Brake
Without
Model
400SRP fixed car
Shape
Fixation
Mounting Dimentsion X x Y(X1 x Y2)(mm)
70x70(80x80)
Wheel No.
425S-R
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated
Wheel Width (mm)
32
Material (Wheel)
Gum
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
-
Mounting Hole Diameter P(mm)
11
Attachment Height H (mm)
140
Mounting Seat A x B (mm)
108x108
Mounting Dimentsion X x Y(X1 x Y1)(mm)
70x70(80x80)
Description
I can be used together and height Swivel 400S 419S because it is the same.