Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 400RSP Rigid Caster, Rubber Wheel,
  • 400RSP Rigid Caster, Rubber Wheel,
  • 400RSP Rigid Caster, Rubber Wheel,

400RSP Rigid Caster, Rubber Wheel, 400SRP-R125

Item.#
08008594
Mfr.#
400SRP-R125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
120x120
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x80(90x90)
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Mounting Dimentsion X x Y(X1 x Y2)(mm)
80x80(90x90)
Wheel No.
425S-R
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
38
Brake
None
Model
400SRP fixed cars
Attachment Height H (mm)
174
Material (Wheel)
Iron wheel rubber winding wheels (resin bush input)