Buy more than* S$200* and get FREE SHIPPING

  • 400RSP Rigid Caster, Rubber Wheel,
  • 400RSP Rigid Caster, Rubber Wheel,
  • 400RSP Rigid Caster, Rubber Wheel,

400RSP Rigid Caster, Rubber Wheel, 400SRP-R150

Item.#
08008603
Mfr.#
400SRP-R150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.97 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
-
Mounting Dimentsion X x Y(X1 x Y2)(mm)
90x90(100x100)
Wheel No.
425S-R
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
40
Material (Wheel)
Iron wheel rubber winding wheels (resin bush input)
Brake
None
Model
400SRPfixedcars
Shape
Fixedcars
Attachment Height H (mm)
199
Mounting Seat A x B (mm)
130x130
Mounting Dimentsion X x Y(X1 x Y1)(mm)
90x90(100x100)
Mounting Hole Diameter P(mm)
11