Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane Wheel439E-Ur
  • Wheel, Urethane Wheel439E-Ur
  • Wheel, Urethane Wheel439E-Ur

Wheel, Urethane Wheel439E-Ur 439E-UR75

3.50 (2)
Item.#
08008621
Mfr.#
439E-UR75
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane
Allowable Load (daN)
50
Hole Diameter d (phi mm)
6.7
Compatible
E, ER, EA, EK, EU, EX, EN, A, K, 220E, 215E
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
21
Boss Width h (mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Wheel of dolly
5
From Japan
On 2016-12-01 18:37:08
I used it as a substitute because the wheel of the dolly we are using now has broken, but it can be used without problems.
This review is about item#8008646.
For manufacturing equipment
2
From Japan
On 2016-10-27 10:55:19
It seems there is a problem with strength.
This review is about item#8008655.