Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane Wheel439E-Ur
  • Wheel, Urethane Wheel439E-Ur
  • Wheel, Urethane Wheel439E-Ur

Wheel, Urethane Wheel439E-Ur 439E-UR125

4.00 (3)
Item.#
08008655
Mfr.#
439E-UR125
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane
Wheel Diameter D (phi mm)
125
Wheel Width W(mm)
27
Compatible
E, ER, EA, EK, EKR, EU, EX, EN, K, 220E, 215E
Boss Width h (mm)
30
Allowable Load (daN)
70
Hole Diameter d (phi mm)
8.3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
As a wheel of the Hasegawa lifter
5
From Japan
On 2018-03-03 18:17:34
I am very satisfied and it was the same as a pure product. I appreciate it.
This review is about item#8008655.
Wheel of dolly
5
From Japan
On 2016-12-01 18:37:08
I used it as a substitute because the wheel of the dolly we are using now has broken, but it can be used without problems.
This review is about item#8008646.
For manufacturing equipment
2
From Japan
On 2016-10-27 10:55:19
It seems there is a problem with strength.
This review is about item#8008655.