Buy more than* S$200* and get FREE SHIPPING

  • 405A Swivel Caster, Rubber Wheel
  • 405A Swivel Caster, Rubber Wheel
  • 405A Swivel Caster, Rubber Wheel

405A Swivel Caster, Rubber Wheel 405A-10R40

3.67 (6)
Item.#
08008716
Mfr.#
405A-10R40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
None
Wheel Diameter D (phi mm)
40
Eccentricity E (mm)
21.0
Attachment Height H (mm)
60
Wheel No.
405-R
Material (Wheel)
Rubber integrated wheelsResin bush
Model
405A Swivel
Allowable Load (daN)
20
Screw T
UNF1 / 2 x 20 mountain
Turning Radius (mm)
46
Finishing (Metal Compatibletings)
Chrome plating
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Used for signs
5
From Japan
On 2017-02-18 19:06:28
Indeed hammer caster, has been used without any problems.
This review is about item#8008725.
For repairing dolly
2
From Japan
On 2016-08-07 05:12:02
The caster was also satisfied well with making it, but since we did not have a nut, we decided to buy it separately. I wanted nuts to be set.
This review is about item#8227572.
Exchange of legs of the table chair
2
From Japan
On 2016-03-29 15:45:36
I ordered the thickness of the screw by mistake. It was disappointing because it was a "non-replaceable" item.
This review is about item#08008725.
Attach casters to a clothes dryer
5
From Japan
On 2015-05-01 23:16:56
I attached a ball caster to make a slightly larger clothes stand mobile. It is very useful because it can be moved immediately.
This review is about item#08227581.
I attached it to a chair.
5
From Japan
On 2013-12-03 15:32:35
Swiveling and moving more smoothly than ever before.
This review is about item#34937935.
Chair foot exchange
3
From Japan
On 2013-04-12 13:19:48
There was nothing wrong. I felt that the coloring was "Brown" etc. · · · · · ·
This review is about item#08008725.