Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 405A Swivel Caster, Rubber Wheel
  • 405A Swivel Caster, Rubber Wheel
  • 405A Swivel Caster, Rubber Wheel

405A Swivel Caster, Rubber Wheel 405A-10R50

3.67 (6)
Item.#
08008725
Mfr.#
405A-10R50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
48
Finishing (Metal Compatibletings)
Chromium plating
Brake
No
Model
405A castser wheel
Allowable Load (daN)
25
Screw T
UNF1/2x20 mountain
Material (Wheel)
Contains rubber solid wheel and resin bush
Wheel No.
405-R
Shaft Length L (mm)
14
Shape
Caster wheel
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
20.0
Attachment Height H (mm)
69
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Used for signs
5
From Japan
On 2017-02-18 19:06:28
Indeed hammer caster, has been used without any problems.
This review is about item#8008725.
For repairing dolly
2
From Japan
On 2016-08-07 05:12:02
The caster was also satisfied well with making it, but since we did not have a nut, we decided to buy it separately. I wanted nuts to be set.
This review is about item#8227572.
Exchange of legs of the table chair
2
From Japan
On 2016-03-29 15:45:36
I ordered the thickness of the screw by mistake. It was disappointing because it was a "non-replaceable" item.
This review is about item#08008725.
Attach casters to a clothes dryer
5
From Japan
On 2015-05-01 23:16:56
I attached a ball caster to make a slightly larger clothes stand mobile. It is very useful because it can be moved immediately.
This review is about item#08227581.
I attached it to a chair.
5
From Japan
On 2013-12-03 15:32:35
Swiveling and moving more smoothly than ever before.
This review is about item#34937935.
Chair foot exchange
3
From Japan
On 2013-04-12 13:19:48
There was nothing wrong. I felt that the coloring was "Brown" etc. · · · · · ·
This review is about item#08008725.