Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane Wheel
  • Swivel Caster, Urethane Wheel
  • Swivel Caster, Urethane Wheel

Swivel Caster, Urethane Wheel 405A-3UR40

5.00 (2)
Item.#
08008734
Mfr.#
405A-3UR40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For an elegant interior luxury furniture and a van.
Screw T
M12x1.25
Stopper
Nothing
Wheel No.
409
Mounting Method
Screw-in
Model
405A Swivel
Allowable Load (daN)
25
Material (Wheel)
Urethane
Attachment Height H (mm)
60
Turning Radius (mm)
46
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
40
Compatible Spanner
19mm
Eccentricity E (mm)
21
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Movement of things
5
From Japan
On 2016-10-12 18:55:33
I am very solid, for the amount of money. I am thinking about the next purchase.
This review is about item#35689893.
For chairs
5
From Japan
On 2015-11-17 15:10:49
Design is also good, scratches hard to enter the flooring very good.
This review is about item#35689884.