Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Urethane Wheel
  • Swivel Caster, Urethane Wheel
  • Swivel Caster, Urethane Wheel

Swivel Caster, Urethane Wheel 405A-3UR50

5.00 (2)
Item.#
08008743
Mfr.#
405A-3UR50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For an elegant interior luxury furniture and a van.
Eccentricity E (mm)
20
Attachment Height H (mm)
69
Turning Radius (mm)
48
Shaft Length L (mm)
14
Shape
Swivel
Wheel Diameter D (phi mm)
50
Compatible Spanner
19mm
Material (Wheel)
Urethane
Screw T
M12x1.25
Stopper
Nothing
Wheel No.
409
Finishing (Metal Compatibletings)
Chrome-plated
Mounting Method
Screw-in
Model
405ASwivel
Allowable Load (daN)
30
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Movement of things
5
From Japan
On 2016-10-12 18:55:33
I am very solid, for the amount of money. I am thinking about the next purchase.
This review is about item#35689893.
For chairs
5
From Japan
On 2015-11-17 15:10:49
Design is also good, scratches hard to enter the flooring very good.
This review is about item#35689884.