Buy more than* S$200* and get FREE SHIPPING

  • 405B Swivel Caster, Integrated Rubber Wheel
  • 405B Swivel Caster, Integrated Rubber Wheel
  • 405B Swivel Caster, Integrated Rubber Wheel

405B Swivel Caster, Integrated Rubber Wheel 405B-R50

4.75 (4)
Item.#
08008761
Mfr.#
405B-R50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter T(mm)
8
Wheel No.
405-R
Material (Wheel)
Rubber
Model
405B Universal car
Accessories
No.11 socket
Attachment Height H (mm)
64
Wheel Diameter D (phi mm)
50
Shaft Length L (mm)
38
Finishing (Metal Compatibletings)
Chromium plating
Brake
None
Shape
Universal car
Eccentricity E (mm)
20.0
Turning Radius (mm)
48
Allowable Load (daN)
25
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Dining table chair at home
5
From Japan
On 2018-03-21 17:14:47
Since I used it for about 13 years and it deteriorated, I was looking for a home center etc. to exchange it, but I was in trouble at all. Now I am comfortable and saved.
This review is about item#8008761.
Replace with a broken one
4
From Japan
On 2014-10-31 12:44:23
I hope the play on the shaft side and the cylinder side will be a little less.
This review is about item#08008761.
Caster repair
5
From Japan
On 2014-05-23 13:54:17
The chair of the chair currently in use was broken and it was in trouble. I thought that, I was able to find the same item if I was looking for it on Monotaro site. The goods arrived quickly and it was very helpful.
This review is about item#08008761.
Dining chair renovation
5
From Japan
On 2012-11-23 14:46:32
We chose a one size one that has plenty of load capacity. It was Maruni's Royal series, but I could exchange it just by inserting it. The movement is smooth, and it looks bad. As a result I was able to renovate it considerably cheaply.
This review is about item#08008761.