Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 405K Swivel Caster, Rubber One Wheel
  • 405K Swivel Caster, Rubber One Wheel
  • 405K Swivel Caster, Rubber One Wheel

405K Swivel Caster, Rubber One Wheel 405K-R40

5.00 (1)
Item.#
08008777
Mfr.#
405K-R40
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter T(mm)
11
Wheel No.
405-R
Eccentricity E (mm)
21.0
Turning Radius (mm)
46
Model
405K caster wheel
Wheel Diameter D (phi mm)
40
Material (Wheel)
Common rubber wheel Includes plastic bush
Shaft Length L (mm)
38.5
Finishing (Metal Compatibletings)
Chromium plating
Attachment Height H (mm)
56
Brake
No
Shape
Caster wheel
Allowable Load (daN)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chair leg replacement
5
From Japan
On 2015-11-27 15:04:10
I will not hurt the flooring
This review is about item#08008786.