Buy more than* S$200* and get FREE SHIPPING

  • 405K Swivel Caster, Rubber One Wheel
  • 405K Swivel Caster, Rubber One Wheel
  • 405K Swivel Caster, Rubber One Wheel

405K Swivel Caster, Rubber One Wheel 405K-R50

5.00 (1)
Item.#
08008786
Mfr.#
405K-R50
Package Qty.
1PC
Ship pack of
1
7.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter T(mm)
11
Wheel No.
405-R
Brake
None
Shape
Universal car
Allowable Load (daN)
25
Attachment Height H (mm)
64
Material (Wheel)
Solid rubber wheels Includes plastic bush
Shaft Length L (mm)
38.5
Finishing (Metal Compatibletings)
Chromium plating
Model
405K Universal car
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
20.0
Turning Radius (mm)
48
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chair leg exchange
5
From Japan
On 2015-11-27 15:04:10
It does not hurt to flooring
This review is about item#08008786.