420EU Swivel Caster, Rubber Integral Wheel 4202EU-R50
(2)
Item.#
08008926
Mfr.#
4202EU-R50
Package Qty.
1PC
Ship pack of
1
Item Feature
Shaft Length L (mm)
53
Attachment Height H (mm)
68
Compatible Pipe Outer Diameter (inch)
7/8
Compatible Pipe Outer Diameter (mm)
22.2
Wheel Diameter D (phi mm)
50
Mounting Method
Attachment plug
Wall Thickness t (mm)
(Pipe) from 1.0 to 1.6
Allowable Load (daN)
30
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 to 10N・m(51 to 102kgf・cm).
Wheel Width (mm)
20
Stopper
Nothing
Turning Radius (mm)
47
Wheel No.
425G
Compatible Spanner
19mm
Mounting Pipe inner Diameter T (mm)
phi19 to phi21
Model
420EU Swivel
Eccentricity E (mm)
21.0
Material (Wheel)
Rubber integrated wheelsResin bush
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Used as tire rack wheel
From Japan
On 2017-07-07 18:35:41
The perfect size, firmly fixed. I am very satisfied. It will be completed if the wheel with the brake with the same dimensions arrives.
Replacement of castors
From Japan
On 2016-08-17 10:19:19
I can use it without any problem I will order from now as well.
Customers Who Bought This Item Also Bought
Top