Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel

420EU Swivel Caster, Rubber Integral Wheel 4202EU-R75

5.00 (3)
Item.#
08008944
Mfr.#
4202EU-R75
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
68
Wheel No.
425E
Compatible Spanner
19mm
Mounting Pipe inner Diameter T (mm)
phi19 to phi21
Model
420EU Swivel
Eccentricity E (mm)
29.0
Wheel Width (mm)
21
Stopper
Nothing
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 to 10N・m(51 to 102kgf・cm).
Material (Wheel)
Rubber integrated wheelsResin bush
Compatible Pipe Outer Diameter (mm)
22.2
Wheel Diameter D (phi mm)
75
Mounting Method
Attachment plug
Wall Thickness t (mm)
(Pipe) from 1.0 to 1.6
Allowable Load (daN)
40
Shaft Length L (mm)
53
Attachment Height H (mm)
95
Compatible Pipe Outer Diameter (inch)
7/8
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mounting on a pail can (stand) can stand
5
From Japan
On 2018-05-31 20:04:12
It became very convenient as the oil can became able to move ♪
This review is about item#8008917.
Used as tire rack wheel
5
From Japan
On 2017-07-07 18:35:41
The perfect size, firmly fixed. I am very satisfied. It will be completed if the wheel with the brake with the same dimensions arrives.
This review is about item#8008926.
Replacement of castors
5
From Japan
On 2016-08-17 10:19:19
I can use it without any problem I will order from now as well.
This review is about item#35691415.