Buy more than* S$200* and get FREE SHIPPING

  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel

420EU Swivel Caster, Rubber Integral Wheel 4203EU-R40

5.00 (2)
Item.#
08009005
Mfr.#
4203EU-R40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.35 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
60
Compatible Pipe Outer Diameter (inch)
1
Compatible Pipe Outer Diameter (mm)
25.4
Wheel Diameter D (phi mm)
40
Mounting Method
Attachmentplug
Wall Thickness t (mm)
(Pipe) from 1.0 to 1.6
Allowable Load (daN)
25
Shape
Swivel
Wheel Width (mm)
17
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 to 10N・m(51 to 102kgf・cm).
Stopper
Nothing
Turning Radius (mm)
41
Wheel No.
425G
Compatible Spanner
19mm
Mounting Pipe inner Diameter T (mm)
phi22 to phi24
Model
420EUSwivel
Eccentricity E (mm)
20
Shaft Length L (mm)
53
Material (Wheel)
Integratedrubberwheelsresinbushinput
Finishing (Metal Compatibletings)
(Handletrivalentchromiumchemicalconversiontreatment)finishchromeplating
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as tire rack wheel
5
From Japan
On 2017-07-07 18:35:41
The perfect size, firmly fixed. I am very satisfied. It will be completed if the wheel with the brake with the same dimensions arrives.
This review is about item#8008926.
Replacement of castors
5
From Japan
On 2016-08-17 10:19:19
I can use it without any problem I will order from now as well.
This review is about item#35691415.