Buy more than* S$200* and get FREE SHIPPING

  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)

420 EX/Flexible car (iron plate wheel rubber wound wheel) 4206EX-PR100

Item.#
08009084
Mfr.#
4206EX-PR100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shape
Caster wheel
Shaft Length L (mm)
52
Stopper
Not available
Wheel No.
430E
Wheel Width (mm)
22
Shaft Diameter T(mm)
22
Allowable Load (daN)
50
Eccentricity E (mm)
32
Attachment Height H (mm)
126
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Chromium plating
Wheel Diameter D (phi mm)
100
Model
420EX caster wheel
Material (Wheel)
With iron plate wheel, rubber roll wheel, plastich bush