Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)

420 EX/Flexible car (iron plate wheel rubber wound wheel) 4206EX-PR125

Item.#
08009093
Mfr.#
4206EX-PR125
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
22
Shaft Diameter T(mm)
22
Allowable Load (daN)
60
Shaft Length L (mm)
52
Stopper
Nothing
Wheel No.
430E
Material (Wheel)
Iron wheels, rubber wheels and winding resin bush input
Wheel Diameter D (phi mm)
125
Model
420EX Swivel
Eccentricity E (mm)
39
Attachment Height H (mm)
152
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
Chrome plating