Buy more than* S$200* and get FREE SHIPPING

  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)

420 EX/Flexible car (iron plate wheel rubber wound wheel) 4206EX-PR150

Item.#
08009102
Mfr.#
4206EX-PR150
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
22
Shaft Diameter T(mm)
22
Allowable Load (daN)
60
Shaft Length L (mm)
52
Stopper
Nothing
Wheel No.
430E
Material (Wheel)
Iron wheels, rubber wheels and winding resin bush input
Wheel Diameter D (phi mm)
150
Model
420EX Swivel
Eccentricity E (mm)
42
Attachment Height H (mm)
180
Turning Radius (mm)
118
Finishing (Metal Compatibletings)
Chrome plating