|
420 EX/Flexible car (iron plate wheel rubber wound wheel) 4206EX-PR65
- Item.#
- 08009111
- Mfr.#
- 4206EX-PR65
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Eccentricity E (mm)
- 24
- Attachment Height H (mm)
- 85
- Turning Radius (mm)
- 58
- Finishing (Metal Compatibletings)
- Chrome plating
- Wheel Diameter D (phi mm)
- 65
- Model
- 420EX Swivel
- Material (Wheel)
- Iron wheels, rubber wheels and winding resin bush input
- Shaft Length L (mm)
- 50
- Stopper
- Nothing
- Wheel No.
- 430E
- Wheel Width (mm)
- 20
- Shaft Diameter T(mm)
- 22
- Allowable Load (daN)
- 30
|
Customers Who Viewed This Item Also Viewed