Buy more than* S$200* and get FREE SHIPPING

  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)

420 EX/Flexible car (iron plate wheel rubber wound wheel) 4206EX-PR75

Item.#
08009127
Mfr.#
4206EX-PR75
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
40
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chromium plating
Wheel Diameter D (phi mm)
75
Model
420EX caster wheel
Shape
Caster wheel
Shaft Length L (mm)
50
Stopper
Not available
Wheel No.
430E
Wheel Width (mm)
21
Shaft Diameter T(mm)
22
Material (Wheel)
With iron plate wheel, rubber roll wheel, plastich bush