Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4206EX-R40

Item.#
08009163
Mfr.#
4206EX-R40
Package Qty.
1PC
Ship pack of
1
7.16 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Model
420EX Swivel
Eccentricity E (mm)
20
Attachment Height H (mm)
60
Turning Radius (mm)
41
Finishing (Metal Compatibletings)
Chrome plating
Shaft Diameter T(mm)
22
Allowable Load (daN)
25
Shaft Length L (mm)
50
Stopper
Nothing
Wheel No.
425G
Wheel Diameter D (phi mm)
40
Material (Wheel)
Rubber integrated wheelsResin bush