Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4206EX-R65

Item.#
08009181
Mfr.#
4206EX-R65
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
65
Shaft Diameter T(mm)
22
Allowable Load (daN)
30
Shaft Length L (mm)
50
Stopper
Nothing
Wheel No.
425E
Wheel Width (mm)
21
Material (Wheel)
Rubber integrated wheelsResin bush
Model
420EX Swivel
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Turning Radius (mm)
58
Finishing (Metal Compatibletings)
Chrome plating