Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4206EX-R85

Item.#
08009206
Mfr.#
4206EX-R85
Package Qty.
1PC
Ship pack of
1
16.35 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Model
420EX Swivel
Eccentricity E (mm)
28
Attachment Height H (mm)
107
Turning Radius (mm)
72
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
85
Material (Wheel)
Rubber integrated wheelsResin bush
Allowable Load (daN)
50
Shaft Length L (mm)
52
Stopper
Nothing
Wheel No.
425E
Wheel Width (mm)
27
Shaft Diameter T(mm)
22