Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel
  • Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel
  • Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel

Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel 420A-UR75

4.60 (5)
Item.#
08009285
Mfr.#
420A-UR75
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Spanner
19mm
Model
420A Universal car
Shape
Universal car
Shaft Length L (mm)
14
Stopper
Not available
Wheel No.
439E
Wheel Width (mm)
21
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Allowable Load (daN)
50
Screw Dimensions T
M12x1.25
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Turning Radius (mm)
68
Wheel Diameter D (phi mm)
75
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Rack
5
From Japan
On 2016-05-23 16:17:48
Those that came with in bonus to assembly rack, When the weight is applied caster of turning becomes very bad. This item uses a bearing for swivel part, is very smooth. Although the wheels is deformed in the long run it's made of rubber. Urethane winding is comfortable to use without any deformation and vibration.
This review is about item#08009267.
It is for the organizing board of the special tool in the work site
5
From Japan
On 2015-10-29 17:49:15
Next time will be the big thing more wheels.
This review is about item#08009242.
Of office chair casters
3
From Japan
On 2014-12-15 08:45:04
I was able mounted without any problem.
This review is about item#08009267.
For the move to put under the chair.
5
From Japan
On 2014-04-01 02:27:58
Hetari you can use comfortably forever without a rubber car.
This review is about item#08009215.
Repair of chairs
5
From Japan
On 2013-03-19 13:50:15
Part of the caster chair that you are using in the store is damaged, exchange did repair it yourself. Quality is "good". Also it asked the wrench at the time of exchange, but was purchased from other companies not match the thickness 4 mm thickness of ultra-thin spanner in my misunderstanding. When the caster is required at your add, by all means I would like to request here.
This review is about item#08009267.