Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type 420Ea Swivel Caster, Griddle Wheel Rubber Volume Wheel
  • Screw Type 420Ea Swivel Caster, Griddle Wheel Rubber Volume Wheel
  • Screw Type 420Ea Swivel Caster, Griddle Wheel Rubber Volume Wheel

Screw Type 420Ea Swivel Caster, Griddle Wheel Rubber Volume Wheel 420EA-PR125

4.50 (2)
Item.#
08009312
Mfr.#
420EA-PR125
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
430E-PR
Wheel Width (mm)
22
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Eccentricity E (mm)
39
Screw T
M16x2.0
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
Finishchromeplating
Brake
None
Model
420EASwivel
Shape
Swivel
Shaft Length L (mm)
40
Attachment Height H (mm)
152
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Company
5
From Japan
On 2017-02-16 09:37:11
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8009346.
Used in exchange of foot of binding machine
4
From Japan
On 2016-01-12 15:03:47
Products as I thought
This review is about item#08009346.