Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420Ea Swivel Caster, Griddle Wheel Rubber Volume Wheel
  • Screw Type 420Ea Swivel Caster, Griddle Wheel Rubber Volume Wheel
  • Screw Type 420Ea Swivel Caster, Griddle Wheel Rubber Volume Wheel

Screw Type 420Ea Swivel Caster, Griddle Wheel Rubber Volume Wheel 420EA-PR75

4.50 (2)
Item.#
08009346
Mfr.#
420EA-PR75
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
430E-PR
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Eccentricity E (mm)
29.0
Screw T
M12x1.75
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chrome plated finish
Brake
No
Model
420EA caster wheel
Shape
Caster wheel
Shaft Length L (mm)
35
Attachment Height H (mm)
95
Material (Wheel)
With iron wheel, rubber wheel, plastic bush
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Company
5
From Japan
On 2017-02-16 09:37:11
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8009346.
Used in exchange of foot of binding machine
4
From Japan
On 2016-01-12 15:03:47
Products as I thought
This review is about item#08009346.