Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber, With BWheel437 S-Nb
  • Wheel, Rubber, With BWheel437 S-Nb
  • Wheel, Rubber, With BWheel437 S-Nb

Wheel, Rubber, With BWheel437 S-Nb 437S-NB75

4.40 (5)
Package Qty.
Ship pack of
7.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
Wheel Width W(mm)
Boss Width h (mm)
Conformity Number
S, SR, SA, SK, SKR, 202S, 215S
Allowable Load (daN)
Hole Diameter d (phi mm)
Material (Wheel)
Rubber (with roller bearing)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Exchange of pulleys of welding machine about 20 years ago
From Japan
On 2018-03-09 14:55:45
The rubber of the pulley deteriorated and it did not roll. After the exchange, it was able to move smoothly with elasticity.
This review is about item#8009373.
Foot of welding machine
From Japan
On 2018-01-05 16:37:20
It is the same size as the genuine wheels, the same feeling of use, the strength was perfectly usable
This review is about item#8009364.
To the wheel of the bike stand for replacement
From Japan
On 2016-08-11 17:47:21
The bike stand of domestic famous manufacturer is certainly easy to use. However, since the part of the wheel is resin, it was broken by aged deterioration, whether domestic or not. I thought that it would be possible if I had the same size, ordered a coat and tried it. Pitashi. There is no problem in terms of function. However, if you tighten the nut strongly, the wheels will not turn, so moderately around that.
This review is about item#8009373.
Castor wheel exchange
From Japan
On 2013-11-21 19:39:17
Although I am not dissatisfied with price and function, I am dissatisfied with size notation. Although the hole diameter indication of the wheel is φ8.1, since the roller bearing actually comes out in the hole, even if the shaft of φ 8.1 is prepared, the actual hole diameter is φ8. 0 degree. I would like you to review this way of writing.
This review is about item#08009364.
Cart Wheel Exchange
From Japan
On 2013-07-11 13:29:43
This product is not bad, but we ordered it by mistake in size, so we can not use it at all. I really want the outside diameter 160 mm, but it can not be helped as it is not found in your company's treatment.
This review is about item#08009364.